Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Cartridge Housing 1PP-1-FS

PP Cartridge Housing 1PP-1-FS 1PP-1-FS

Item.#
02927583
Mfr.#
1PP-1-FS
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Various fields of filtration such as ultrapure water, organic solvent, acid and alkali solution, beverage, food, plating solution, oil, and paint
Compatible Cartridge Code
TCW type C, F and (flat gasket DOE)
Port Size (inch)
3 / 4PTF (3 / 4PT nipple)
Weight (kg)
0.84
Thickness (mm)
0.2
Material
Polypropylene
Maximum Temperature (Degree C)
60
Materials (cap)
Polypropylene
Maximum Working Pressure (MPa)
0.49(25deg C), 0.19(60deg C)
Dimension (mm)
phi200x340
Model
1PP-1-FS
TGK Product Number
567-40-74-11