Buy more than* S$200* and get FREE SHIPPING

  • Syringe Filter Dismic Cs Type

Syringe Filter Dismic Cs Type 25CS080AS

Item.#
02927662
Mfr.#
25CS080AS
Package Qty.
1Box(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
25
Material (Housing)
Acrylic styrene
Material (Filter)
Cellulose acetate
Maximum Working Pressure (MPa)
0.51
TGK Product Number
567-40-81-23
Caution
This product is a specialized product with an intended use of analysis. Do not use in medical applications. When organic solvent is left over, please do not conduct sterilization by steam. The filter will be damaged.
Specification
Fluid filtration: water. Quantity: 50pcs
Connection Method
Inlet / female luer lock, exit / male luer lock
Maximum Temperature (Degree C)
45
Effective Filtration Area (cm2)
4.0
Sterilization
EOG sterilization
Bore Diameter (microm)
0.8
Remaining Liquid Amount (mL)
0.1 or less
Purpose
Creation of no-grain water, non sterile water Various types of solvent filtration sterilization or fining filtration such as culture media, reagents, coloring solvent, etc. For HPLC, for ion chromatography, specimen for microanalysis, and organic s
Use
Pretreatment filtration and various aqueous solution clarifying filtration HPLC for trace analysis for various samples of the organic solvent, microfiltration of gas produced medium-particle-free water, sterile water, reagents, and staining solution, fi