Buy more than* S$200* and get FREE SHIPPING

  • Syringe Filter Dismic Cs Type
  • Syringe Filter Dismic Cs Type
  • Syringe Filter Dismic Cs Type

Syringe Filter Dismic Cs Type 25CS045AN

Item.#
02927687
Mfr.#
25CS045AN
Package Qty.
1Box(50PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
25
Bore Diameter (microm)
0.45
Effective Filtration Area (cm2)
4.0
Purpose
Creation of no-grain water, non sterile water Various types of solvent filtration sterilization or fining filtration such as culture media, reagents, coloring solvent, etc. For HPLC, for ion chromatography, specimen for microanalysis, and organic s
Use
Particle free water ,Preparation of sterile water,Medium, Reagent, Staining solution, etc.,clarification and sterile filtration of various solutions , for HPLC, various samples for trace analysis, filtration pretreatment of organic solvent, various aqueous solution, Microfiltration of gas
Sterilization
Unsterilized
TGK Product Number
567-40-81-32
Caution
This product is a specialized product with an intended use of analysis. Do not use in medical applications. When organic solvent is left over, please do not conduct sterilization by steam. The filter will be damaged.
Specification
Fluid filtration: water. Quantity: 50 PCs