Buy more than* S$200* and get FREE SHIPPING

  • Syringe Filter Dismic Cs JP Type

Syringe Filter Dismic Cs JP Type 25JP050AN

Item.#
02927714
Mfr.#
25JP050AN
Package Qty.
1Box(50PC)
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Research, development, and quality control of food and environmental analyses relevant fields
Connection Type
(IN) female luer lock, (OUT) male luer slip
Remaining Liquid Amount (mL)
0.1 or less
Sterilization
Non sterilization autoclave possible
TGK Product Number
567-40-81-42
Use
Pretreatment filtration various aqueous solution clarifying filtration for HPLC, trace analysis for various samples of the organic solvent, microfiltration of gas produced medium particle-free water, sterile water, reagents, and staining solution, filtrat
Maximum Working Pressure (MPa)
0.51
Effective Filtration Area (cm2)
4
Bore Diameter (microm)
0.5
Specification
Fluid filtration:organic solvent