Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Syringe Filter Dismic Cs JP Type

Syringe Filter Dismic Cs JP Type 13JP050AN

Item.#
02927775
Mfr.#
13JP050AN
Package Qty.
1Box(100PC)
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Research, development, and quality control of food and environmental analyses relevant fields
Connection Type
(IN) female luer lock, (OUT) male luer slip
Bore Diameter (microm)
0.5
Remaining Liquid Amount (mL)
0.03 or less
Sterilization
Non sterilization autoclave possible
Use
Pretreatment filtration various aqueous solution clarifying filtration for HPLC, trace analysis for various samples of the organic solvent, microfiltration of gas produced medium particle-free water, sterile water, reagents, and staining solution, filtrat
Maximum Working Pressure (MPa)
0.51
TGK Product Number
567-40-81-72
Effective Filtration Area (cm2)
0.9
Specification
Fluid filtration:organic solvent, Quantity:100pcs