Buy more than* S$200* and get FREE SHIPPING

  • Syringe Filter Dismic Cs JP Type

Syringe Filter Dismic Cs JP Type 03JP050AN

Item.#
02927802
Mfr.#
03JP050AN
Package Qty.
1Box(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Research, development, and quality control of food and environmental analyses relevant fields
Connection Type
(IN) female luer lock, (OUT) male luer slip
Bore Diameter (microm)
0.5
Effective Filtration Area (cm2)
0.06
Specification
Fluid filtration:organic solvent
Use
Pretreatment filtration various aqueous solution clarifying filtration for HPLC, trace analysis for various samples of the organic solvent, microfiltration of gas produced medium particle-free water, sterile water, reagents, and staining solution, filtrat
Maximum Working Pressure (MPa)
0.51
TGK Product Number
567-40-81-91
Sterilization
Non-sterile