Buy more than* S$200* and get FREE SHIPPING

  • Crawl Test Paper, 10-50 Ppm

Crawl Test Paper, 10-50 Ppm 8010010

4.00 (4)
Item.#
02927881
Mfr.#
8010010
Package Qty.
1Box(300Sheet)
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
This paper is, using redox reactions, cannot accurately do measurements if oxidizing, reducing substances (hydroxen peroxide, permanganate, bichromate and iron (ii) ion, etc.) are present in the solution If the concentration exceeds the measurement ra
Standard Discoloring Table Interval
10, 20, 30, 40, 50
Measurement Range (ppm)
10 - 50
Dimension (mm)
7x40
Purpose
For simple measurement of concentrations of bleach or disinfectant, etc. Research and development, quality control, water quality analysis
Width x Length (mm)
7x40
Quantity (Sheet)
300
TGK Product Number
567-44-01-31
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used in food factory
4
From Japan
On 2015-06-06 10:13:14
Delivery time and price are slightly satisfied.
This review is about item#02927881.
In use for inspection of restaurant
2
From Japan
On 2015-05-01 14:51:17
It is wrapped in a bundle, but it becomes inconsistent and I feel inconvenienced to take out one piece. I think that I want some ingenuity. I want you to make it a little cheaper in price.
This review is about item#02927881.
Confirm effectiveness
5
From Japan
On 2015-03-06 17:52:46
I did not quite know the color density, but it gradually became possible. I have a lot and CP is very nice. A little more, if the reagent paper is large, it may be easy to use.
This review is about item#02927881.
For daily management
5
From Japan
On 2014-02-07 11:03:45
Until now, I have purchased it through a trader, but I searched the net for improvement to improve delivery lead time and purchase price, and I arrived at your company. I am satisfied very much that I can clear all objectives.
This review is about item#02927881.