Buy more than* S$200* and get FREE SHIPPING

  • Crawl Test Paper, 25-200 Ppm

Crawl Test Paper, 25-200 Ppm 8010020

4.40 (5)
Item.#
02927897
Mfr.#
8010020
Package Qty.
1Box(300Sheet)
Ship pack of
1
36.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be used except for measurement of residual chlorine concentration in the aqueous solution of sodium hypochlorite. This test paper is utilizing the change in pH, if it contains what makes a half or a pH other than sodium hypochlorite in the solut
Standard Discoloring Table Interval
25, 50, 100, 200
Measurement Range (ppm)
25 - 200
Purpose
Research, development, quality control, water quality analysis
Width x Length (mm)
7x40
TGK Product Number
567-44-01-32
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
200ppm concentration check of
3
From Japan
On 2015-07-29 18:55:37
Since the paper is too small it is a little anxiety to handle one by one.
This review is about item#02927897.
Chlorine concentration measurement
5
From Japan
On 2014-10-08 11:50:23
It was used in a simple measurement. Thank you very much.
This review is about item#02927897.
Sterilization of Asazuke
4
From Japan
On 2014-08-12 17:46:10
Cheap easy and convenient to use.
This review is about item#02927897.
Water quality test
5
From Japan
On 2014-04-24 13:30:28
Since I bought always cheaper than the place you have purchased. I want to repeat, if there is opportunity.
This review is about item#02927897.
Water quality test
5
From Japan
On 2013-04-15 17:49:26
And can be easily used, it is good.
This review is about item#02927897.