Buy more than* S$200* and get FREE SHIPPING

  • pH Test Paper Book Type

pH Test Paper Book Type 7010010

4.14 (7)
Item.#
02927976
Mfr.#
7010010
Package Qty.
1Box(200Sheet)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Length (mm)
7x70
Dimension (mm)
7x70
AS ONE Part Number
6-8745-01
Abbreviations
CR
Name of Article
Cresol red
Discoloring Reactant
Red to orange (0.4 to 2.0) yellow to red violet (7.2 to 8.8)
Quantity (Sheet)
200
Standard Discoloring Table Interval
0.2
Effective pH Measurement Range
0.4 to 2.0 7.2 to 8.8
Type
CR
TGK Product Number
567-44-04-01
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Liquid fertilizer measurement
1
From Japan
On 2016-10-14 18:29:54
I purchased the same thing as the one I've been using for the first time from here but tried dipping in various water, but the color did not change I will not buy from here anymore
This review is about item#2928055.
Measurement of pH value of saliva
5
From Japan
On 2016-07-06 23:24:43
I ask the patient to lick it and measure the pH value of saliva and use it as a guideline for blood acidity / alkalinity judgment. Easy convenient Easy to use anyone. I appreciate it.
This review is about item#02928064.
I am measuring urinary PH because of gout.
5
From Japan
On 2016-05-28 15:03:50
It is good performance.
This review is about item#02928116.
Confirmation of plating solution pH
5
From Japan
On 2015-10-17 18:36:22
I always use it.
This review is about item#02928003.
It is used for Ph check of food (seasoning liquid etc.)
5
From Japan
On 2014-06-04 13:16:53
It seems that there are more roll type ph test papers, but the book type is easier to use.
This review is about item#02928021.
Measurement of strongly acidic water
5
From Japan
On 2013-08-16 15:07:26
Among expensive and badly reacted substances, it reacts strongly to strongly acidic water.
This review is about item#02927985.
I tried buying it for trying.
3
From Japan
On 2011-06-07 10:50:45
It is different from the original use of the commodity, but I tried using it for inspection of PH of the soil. As a result, we could not measure it. It is model number BCG, but we measured purely quantitative stirring of soil, but it was useless. As a result of investigating variously, buffer solution can not be measured. In such cases it seems that it can not be measured unless it is a glass electrode.
This review is about item#02928021.