Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • pH Test Paper Book Type

pH Test Paper Book Type 7010020

4.14 (7)
Item.#
02927985
Mfr.#
7010020
Package Qty.
1Box(200Sheet)
Ship pack of
1
33.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Length (mm)
7x70
Dimension (mm)
7x70
Type
TB
TGK Product Number
567-44-04-02
AS ONE Part Number
6-8745-02
Discoloring Reactant
Red-purple-orange (1.4-3.0) Yellow-blue-violet (8.0 to 9.6)
Quantity (Sheet)
200
Abbreviations
TB
Name of Article
Thymol Blue
Standard Discoloring Table Interval
0.2
Effective pH Measurement Range
1.4 - 3.0/8.0 - 9.6
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Liquid fertilizer measurement
1
From Japan
On 2016-10-14 18:29:54
I purchased for the first time from here the same thing as had been using until now I tried to immersed in various water did not change color I do not buy anymore from here
This review is about item#2928055.
Measurement of the pH value of the saliva
5
From Japan
On 2016-07-06 23:24:43
By measuring the pH value of saliva asked licking patients have asked by the guidelines of the acid-alkaline judgment of blood. Anyone can use a fast convenient easy. It is welcome.
This review is about item#02928064.
We measure the PH of urine for gout.
5
From Japan
On 2016-05-28 15:03:50
It is a good performance.
This review is about item#02928116.
PH confirmation of the plating solution
5
From Japan
On 2015-10-17 18:36:22
I use all the time.
This review is about item#02928003.
Use the Ph check of food (such as liquid seasoning)
5
From Japan
On 2014-06-04 13:16:53
But it seems to be many roll type of ph test paper More of the book type is easy to use.
This review is about item#02928021.
Measurements of the strong acidic water
5
From Japan
On 2013-08-16 15:07:26
In that it became many things bad expensive and reaction is, us to respond well to the strong acidic water.
This review is about item#02927985.
I bought to try.
3
From Japan
On 2011-06-07 10:50:45
Is the difference between goods originally intended purpose, but I used to test the PH of the soil. A result, could not be measured. I Model Number BCG, It measured by purely quantitative stirring the soil, but it was useless. Various examined results, it the buffer can not be measured. If such is the like can not be measured is not a glass electrode.
This review is about item#02928021.