Buy more than* S$200* and get FREE SHIPPING

  • pH Test Paper Book Type

pH Test Paper Book Type 7010090

4.25 (8)
Item.#
02928003
Mfr.#
7010090
Package Qty.
1Box(200Sheet)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Length (mm)
7x70
Dimension (mm)
7x70
AS ONE Part Number
6-8745-04
Abbreviations
PB
Name of Article
Phenol blue
Discoloring Reactant
Yellow - blue
Quantity (Sheet)
200
Standard Discoloring Table Interval
0.2 or 0.4
Effective pH Measurement Range
3.2 - 5.6
Type
PB
TGK Product Number
567-44-04-04
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
I am using it for measuring ph of nutrient solution of tomato cultivation.
5
From Japan
On 2018-04-30 21:33:55
This is the only one that can be measured in 0.1 units, It is useful.
This review is about item#2928116.
Liquid fertilizer measurement
1
From Japan
On 2016-10-14 18:29:54
I purchased the same thing as the one I've been using for the first time from here but tried dipping in various water, but the color did not change I will not buy from here anymore
This review is about item#2928055.
Measurement of pH value of saliva
5
From Japan
On 2016-07-06 23:24:43
I ask the patient to lick it and measure the pH value of saliva and use it as a guideline for blood acidity / alkalinity judgment. Easy convenient Easy to use anyone. I appreciate it.
This review is about item#02928064.
I am measuring urinary PH because of gout.
5
From Japan
On 2016-05-28 15:03:50
It is good performance.
This review is about item#02928116.
Confirmation of plating solution pH
5
From Japan
On 2015-10-17 18:36:22
I always use it.
This review is about item#02928003.
It is used for Ph check of food (seasoning liquid etc.)
5
From Japan
On 2014-06-04 13:16:53
It seems that there are more roll type ph test papers, but the book type is easier to use.
This review is about item#02928021.
Measurement of strongly acidic water
5
From Japan
On 2013-08-16 15:07:26
Among expensive and badly reacted substances, it reacts strongly to strongly acidic water.
This review is about item#02927985.
I tried buying it for trying.
3
From Japan
On 2011-06-07 10:50:45
It is different from the original use of the commodity, but I tried using it for inspection of PH of the soil. As a result, we could not measure it. It is model number BCG, but we measured purely quantitative stirring of soil, but it was useless. As a result of investigating variously, buffer solution can not be measured. In such cases it seems that it can not be measured unless it is a glass electrode.
This review is about item#02928021.