Buy more than* S$200* and get FREE SHIPPING

  • pH Test Paper Book Type

pH Test Paper Book Type 7010130

4.14 (7)
Item.#
02928012
Mfr.#
7010130
Package Qty.
1Box(200Sheet)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Length (mm)
7x70
Dimension (mm)
7x70
Abbreviations
PP
Name of Article
Phenol purple
Standard Discoloring Table Interval
0.2 or 0.4
Discoloring Reactant
Red-yellow-purple
Quantity (Sheet)
200
Effective pH Measurement Range
3.4 - 6.4
Type
PP
TGK Product Number
567-44-04-05
AS ONE Part Number
6-8745-05
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Liquid fertilizer measurement
1
From Japan
On 2016-10-14 18:29:54
I purchased the same thing as the one I've been using for the first time from here but tried dipping in various water, but the color did not change I will not buy from here anymore
This review is about item#2928055.
Measurement of pH value of saliva
5
From Japan
On 2016-07-06 23:24:43
I ask the patient to lick it and measure the pH value of saliva and use it as a guideline for blood acidity / alkalinity judgment. Easy convenient Easy to use anyone. I appreciate it.
This review is about item#02928064.
I am measuring urinary PH because of gout.
5
From Japan
On 2016-05-28 15:03:50
It is good performance.
This review is about item#02928116.
Confirmation of plating solution pH
5
From Japan
On 2015-10-17 18:36:22
I always use it.
This review is about item#02928003.
It is used for Ph check of food (seasoning liquid etc.)
5
From Japan
On 2014-06-04 13:16:53
It seems that there are more roll type ph test papers, but the book type is easier to use.
This review is about item#02928021.
Measurement of strongly acidic water
5
From Japan
On 2013-08-16 15:07:26
Among expensive and badly reacted substances, it reacts strongly to strongly acidic water.
This review is about item#02927985.
I tried buying it for trying.
3
From Japan
On 2011-06-07 10:50:45
It is different from the original use of the commodity, but I tried using it for inspection of PH of the soil. As a result, we could not measure it. It is model number BCG, but we measured purely quantitative stirring of soil, but it was useless. As a result of investigating variously, buffer solution can not be measured. In such cases it seems that it can not be measured unless it is a glass electrode.
This review is about item#02928021.