Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • pH Test Paper Roll Type

pH Test Paper Roll Type 7011010

4.83 (6)
Item.#
02928143
Mfr.#
7011010
Package Qty.
1Roll
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Roll paper is the only type of spare being sold.
Width (mm)
9
Name of Article
Bromo-cresol Green
Discoloring Reactant
Yellow-Green ? Blue
Use
Beverages, food industry, etc.
Abbreviations
BCG
Purpose
School teaching materials, drainage inspections, process control
Type
BCG
TGK Product Number
567-44-04-26
Standard Discoloring Table Interval
0.2
Effective pH Measurement Range
4.0 - 5.6
Length (m)
6
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
To check body PH
4
From Japan
On 2017-07-08 10:56:24
The color is very precise, but its little difficult to use compare to stick type
This review is about item#2928134.
PH measurement of soil and persimmon vinegar
5
From Japan
On 2015-04-29 12:07:09
I am using it for the measurement of finished blueberry soil and persimmon vinegared finish. If you forget to return the outside of the case and cut it, it is inconvenient to remove the outer case to take out the tape and take it out. Other than that it is handy to measure approximate PH easily conveniently.
This review is about item#02928152.
For neutralization of ammonia
5
From Japan
On 2014-11-10 22:05:18
Easy to use
This review is about item#02928177.
Water quality management of septic tank for animal husbandry
5
From Japan
On 2014-09-30 21:41:23
It is saved because PH inspection can be easily done. Although it is rough, I think that it is enough for daily management.
This review is about item#02928152.
PH measurement of detergent
5
From Japan
On 2014-02-12 14:21:51
Continue purchase at the lowest price of the same item. Bargain goods of comparable items could not be satisfied qualitatively, but this can be used with confidence.
This review is about item#02928177.
It is used for PH measurement of the soil.
5
From Japan
On 2011-01-06 09:36:55
Because PH suitable for crops is different, it is used before cultivation. It is a necessary item as it can be carried.