Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • pH Test Strip, Roll Type, Univ Spare

pH Test Strip, Roll Type, Univ Spare 7011050

4.00 (4)
Item.#
02928161
Mfr.#
7011050
Package Qty.
1Roll
Ship pack of
1
10.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Roll paper is the only type of spare being sold.
Discoloring Reactant
Red - purple
Use
If you measure the approximate pH
Effective pH Measurement Range
1.0 - 11.0
Length (m)
6
Width (mm)
9
Purpose
School teaching materials, drainage inspections, process control
Standard Discoloring Table Interval
1
Discoloration Table
Without
Abbreviations
UNIV spare
Type
UNIV spare
TGK Product Number
567-44-04-28
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Use in Ehime Aino ph inspection
5
From Japan
On 2015-09-25 00:09:20
Because spare economic
This review is about item#02928161.
Outline detect the alkalinity
3
From Japan
On 2014-07-23 10:48:02
The photo has been reflected in the color plate and the case, but to those that are sent because the spare is the only role of the green of the test paper unlike the photos. Seems wrong is in the way of the publication of the photo, I feel the malice.
This review is about item#02928161.
Use this to measure ph
5
From Japan
On 2013-09-18 14:50:18
Since the refill, such eco.
This review is about item#02928161.
product development
3
From Japan
On 2013-09-07 11:26:53
Because quite used in the department to use this product, I would like in the manner can be ordered in a plurality of sets of the product.
This review is about item#02928161.