Buy more than* S$200* and get FREE SHIPPING

  • Watch Glass Standard Quality, Glass

Watch Glass Standard Quality, Glass 80mm

2.00 (1)
Item.#
02929421
Mfr.#
80mm
Package Qty.
1Case(10Sheet)
Ship pack of
1
26.76 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Material
Glass
TGK Product Number
579-02-30-27
Diameter (phi mm)
80
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
We use it as a candle table.
2
From Japan
On 2010-05-23 22:33:43
Although there are ten, scratches and missing, etc. can actually be used as goods in 8 to 90%. I would like to improve the inspection system. Although I can not say much complaints because the price is cheap, I will purchase it in the future so thank you.
This review is about item#02929376.