Buy more than* S$200* and get FREE SHIPPING

  • Komagome Pipette Graduated
  • Komagome Pipette Graduated
  • Komagome Pipette Graduated

Komagome Pipette Graduated 80101

5.00 (4)
Item.#
02929561
Mfr.#
80101
Package Qty.
1Box(10PC)
Ship pack of
1
25.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Borosilicate glass
Body Size (phi mm)
7
Overall Length (mm)
230
Specification
With scale
AS ONE Part Number
6-275-01
Capacity (mL)
1
TGK Product Number
579-11-57-13
1 Scale (mL)
0.1
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Medium, the addition of the reagent
5
From Japan
On 2016-05-08 10:42:09
By autoclaving it has been used for the addition of such medium. 2mL has just was a good capacity.
This review is about item#02929577.
Aroma Pal fan of perfumery
5
From Japan
On 2015-11-18 19:21:21
Hygienically can be used, we are satisfied.
This review is about item#02929561.
Formulation of aroma oil
5
From Japan
On 2015-06-10 15:04:42
Memory is also easy to use It is beautiful.
This review is about item#02929561.
Cleaning of tropical fish in the aquarium
5
From Japan
On 2015-05-11 00:53:01
Easy to use
This review is about item#02929595.