Buy more than* S$200* and get FREE SHIPPING

  • Komagome Pipette Graduated
  • Komagome Pipette Graduated
  • Komagome Pipette Graduated

Komagome Pipette Graduated 80102

5.00 (5)
Item.#
02929577
Mfr.#
80102
Package Qty.
1Box(10PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Borosilicate glass
TGK Product Number
579-11-57-14
AS ONE Part Number
6-275-02
Capacity (mL)
2
Overall Length (mm)
230
Specification
With scale
Body Size (phi mm)
8
1 Scale (mL)
0mL - 1mL:0.1 1mL - 2mL:0.5
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Drain aroma oil
5
From Japan
On 2017-05-09 14:50:12
I bought a 3 ml thing and it smells so I use the price properly for each type cheaply but because there is accuracy too, but I also wanted to mention about the part of the rubber which is suitable for this, I had trouble finding out variously
This review is about item#2929586.
Addition of medium, reagent
5
From Japan
On 2016-05-08 10:42:09
It is autoclaved and is used for addition of medium etc. 2 mL was just right capacity.
This review is about item#02929577.
For perfuming of aroma perfan
5
From Japan
On 2015-11-18 19:21:21
It is hygienically usable and satisfied.
This review is about item#02929561.
Formulation of aromatic oil
5
From Japan
On 2015-06-10 15:04:42
Memory is also beautiful and easy to use.
This review is about item#02929561.
Cleaning tropical fish tank
5
From Japan
On 2015-05-11 00:53:01
Easy to use
This review is about item#02929595.