Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Komagome Pipette Graduated
  • Komagome Pipette Graduated
  • Komagome Pipette Graduated

Komagome Pipette Graduated 80105

5.00 (5)
Item.#
02929604
Mfr.#
80105
Package Qty.
1Box(10PC)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Borosilicate glass
Body Size (phi mm)
12
Overall Length (mm)
280
Specification
Graduated
AS ONE Part Number
6-275-05
Capacity (mL)
10
TGK Product Number
579-11-57-17
1 Scale (mL)
0mL - 1mL:0.1 1mL - 5mL:0.5 5mL - 10mL:1.0
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Drain aroma oil
5
From Japan
On 2017-05-09 14:50:12
I bought a 3 ml thing and it smells so I use the price properly for each type cheaply but because there is accuracy too, but I also wanted to mention about the part of the rubber which is suitable for this, I had trouble finding out variously
This review is about item#2929586.
Addition of medium, reagent
5
From Japan
On 2016-05-08 10:42:09
It is autoclaved and is used for addition of medium etc. 2 mL was just right capacity.
This review is about item#02929577.
For perfuming of aroma perfan
5
From Japan
On 2015-11-18 19:21:21
It is hygienically usable and satisfied.
This review is about item#02929561.
Formulation of aromatic oil
5
From Japan
On 2015-06-10 15:04:42
Memory is also beautiful and easy to use.
This review is about item#02929561.
Cleaning tropical fish tank
5
From Japan
On 2015-05-11 00:53:01
Easy to use
This review is about item#02929595.