Buy more than* S$200* and get FREE SHIPPING

  • Slide Glass

Slide Glass T8-L001

4.25 (4)
Item.#
02929613
Mfr.#
T8-L001
Package Qty.
1Box(50Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
26x76
Material
Glass
TGK Product Number
579-14-31-01
Thickness (mm)
1.3
Type
Disassociate blue plate
Specification
Dimensions:76x26mm
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
https://plaza.rakuten.co.jp/yamahideo76/diary/201709070000/
5
From Japan
On 2017-09-09 15:08:11
Although the cut surface is rough, I think that it can be safely used unless it treats roughly. Smoothness is sufficient by visual inspection. I think that it is a practical product.
This review is about item#2929613.
Simple experiment
5
From Japan
On 2017-03-05 17:46:57
I bought it for a simple experiment. The deciding factor was the cheapness of 200 yen range no matter what. Because it was super cheap, I did not expect much on the product, but it is very satisfying when it arrives and it is very solid. I would like to purchase again if necessary.
This review is about item#2929613.
Electronic component assembly
3
From Japan
On 2016-08-30 18:02:21
It was used as a flat jig for assembly of electronic parts.
This review is about item#2929631.
Using slide glass with electron microscope such as foreign matter
4
From Japan
On 2016-02-25 15:23:14
It seems that the price is cheap, but it would be appreciated if there is one made of plastic
This review is about item#02929613.