Buy more than* S$200* and get FREE SHIPPING

  • Slide Glass

Slide Glass 579-14-31-03

4.25 (4)
Item.#
02929631
Mfr.#
579-14-31-03
Package Qty.
1Box(50Sheet)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
26x76
Material
Glass
Type
Blue plate edge polish
Thickness (mm)
1.3
TGK Product Number
579-14-31-03
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
https://plaza.rakuten.co.jp/yamahideo76/diary/201709070000/
5
From Japan
On 2017-09-09 15:08:11
Although the cut surface is rough, I think that it can be safely used unless it treats roughly. Smoothness is sufficient by visual inspection. I think that it is a practical product.
This review is about item#2929613.
Simple experiment
5
From Japan
On 2017-03-05 17:46:57
I bought it for a simple experiment. The deciding factor was the cheapness of 200 yen range no matter what. Because it was super cheap, I did not expect much on the product, but it is very satisfying when it arrives and it is very solid. I would like to purchase again if necessary.
This review is about item#2929613.
Electronic component assembly
3
From Japan
On 2016-08-30 18:02:21
It was used as a flat jig for assembly of electronic parts.
This review is about item#2929631.
Using slide glass with electron microscope such as foreign matter
4
From Japan
On 2016-02-25 15:23:14
It seems that the price is cheap, but it would be appreciated if there is one made of plastic
This review is about item#02929613.