Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slide Glass

Slide Glass T8-R004

5.00 (1)
Item.#
02929674
Mfr.#
T8-R004
Package Qty.
1Box(50Sheet)
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Depth (mm)
0.6
Thickness (mm)
1.3
Hole Diameter (phi mm)
14 to 15
Dimension (mm)
26x76
Number of Wells
2
TGK Product Number
579-14-48-02
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Observation of the mince
5
From Japan
On 2016-07-07 00:39:40
I bought it because it was affordable among the hall types. Since disposable is a waste, it has been reused, it has not been a problem. It was nice to be able to feed each of the children.
This review is about item#02929665.