Buy more than* S$200* and get FREE SHIPPING

  • Metal Water Aspirators

Metal Water Aspirators AS-2

Item.#
02930313
Mfr.#
AS-2
Package Qty.
1PC
Ship pack of
1
94.07 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Exhaust Volume (L/min)
13
Ultimate Vacuum (kPa)
10 degree C water supply with 1.60 kPa _ x 000 D _ If the water supply is 15 degree c, 2.66 kPa
Overall Length (mm)
155
Specification
Faucet with socket
Water Supply Caliber (phi mm)
Inner diameter: 10, outer diameter: 14
Intake Pipe Diameter (phi mm)
9
TGK Product Number
594-64-74-05