Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thin Mouth Reagent Bottle

Thin Mouth Reagent Bottle 2002-9025

5.00 (1)
Item.#
02932124
Mfr.#
2002-9025
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Height (mm)
45
TGK Product Number
602-21-11-03
Capacity (full) (mL)
8
Capacity (mL)
8
Body Size (phi mm)
phi25
Material
Body / LDPE (low density polyethylene) Cap / PP (polypropylene resin)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Alcohol stove fueling
5
From Japan
On 2017-01-22 18:14:03
It was just right for fueling the alcohol stove used in the camp.
This review is about item#2932151.