Buy more than* S$200* and get FREE SHIPPING

  • Thin Mouth Reagent Bottle

Thin Mouth Reagent Bottle 2002-0001

5.00 (1)
Item.#
02932142
Mfr.#
2002-0001
Package Qty.
1PC
Ship pack of
1
2.53 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Body Size (phi mm)
phi34
Height (mm)
61
TGK Product Number
602-21-11-05
Capacity (full) (mL)
30
Capacity (mL)
30
Material
Body / LDPE (low density polyethylene) Cap / PP (polypropylene resin)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fuel purse of alcohol stove
5
From Japan
On 2017-01-22 18:14:03
Just it was good to fuel purse of alcohol stove to use in the camp.
This review is about item#2932151.