Buy more than* S$200* and get FREE SHIPPING

  • Thin Mouth Reagent Bottle

Thin Mouth Reagent Bottle 2002-0008

5.00 (1)
Item.#
02932185
Mfr.#
2002-0008
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Body Size (phi mm)
phi61
Height (mm)
133
TGK Product Number
602-21-11-09
Capacity (full) (mL)
250
Capacity (mL)
250
Material
Body / LDPE (low density polyethylene) Cap / PP (polypropylene resin)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Alcohol stove fueling
5
From Japan
On 2017-01-22 18:14:03
It was just right for fueling the alcohol stove used in the camp.
This review is about item#2932151.