Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Bottle PE, No Scale

Fluorine Bottle PE, No Scale 2197-0004

Item.#
02932431
Mfr.#
2197-0004
Package Qty.
1PC
Ship pack of
1
6.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
None
Capacity (mL)
125
Inner Caliber x Shell Diameter x Hight (mm)
phi28xphi50x100 (with lid)
Cap Type
38
Material
(Body) HDPE (high-density polyethylene processing fluorine), (cap) FLPP (fluorine processing polypropylene)
TGK Product Number
602-21-11-68
AS ONE Part Number
4-4012-01
Caution
*Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance., *Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance., *Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance., *Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance.