Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Bottle PE, No Scale

Fluorine Bottle PE, No Scale 2197-0008

Item.#
02932447
Mfr.#
2197-0008
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
None
Cap Type
43
TGK Product Number
602-21-11-69
AS ONE Part Number
4-4012-02
Material
(Body) HDPE (high-density polyethylene processing fluorine), (cap) FLPP (fluorine processing polypropylene)
Capacity (mL)
250
Inner Caliber x Shell Diameter x Hight (mm)
phi33 x phi61 x 131 (with lid)
Caution
Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance., Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance., Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance., Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance.