Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Fluorine Bottle PE, No Scale

Fluorine Bottle PE, No Scale 2197-0016

Item.#
02932456
Mfr.#
2197-0016
Package Qty.
1PC
Ship pack of
1
13.30 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Scale
None
Inner Caliber x Shell Diameter x Hight (mm)
phi44 x phi73 x 168 (with lid)
Cap Type
53
TGK Product Number
602-21-11-70
Material
(Body) HDPE (high-density polyethylene processing fluorine), (cap) FLPP (fluorine processing polypropylene)
AS ONE Part Number
4-4012-03
Capacity (mL)
500
Caution
Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance., Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance., Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance., Please use as a solvent solution case as Teflon equivalent. Not a product of the chemical resistance.