Buy more than* S$200* and get FREE SHIPPING

  • Drug Identication Safety Washing Bottle
  • Drug Identication Safety Washing Bottle
  • Drug Identication Safety Washing Bottle

Drug Identication Safety Washing Bottle 2425-0505

3.00 (3)
Item.#
02935055
Mfr.#
2425-0505
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
LDPE (low density polyethylene)
Against Biometric Risk
Usually
Ignition Point (deg C)
Non flammability
Chemical Name
Distilled water
Scale
None
TGK Product Number
602-21-63-05
AS ONE Part Number
4-3039-05
Materials (cap)
PP
Bore Diameter (phi mm)
20
Capacity (mL)
500
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-12-27 21:01:25
It seems to be very robust and durable, we plan to purchase more than one in the future.
This review is about item#2935046.
Washing Acetone dispensing
3
From Japan
On 2017-10-27 19:11:04
A wash bottle is necessary to use a small amount for cleaning but it is easy to distinguish from ethanol and pure water. Just because it does not correspond to the temperature change, I sometimes come from my mouth.
This review is about item#2935012.
I bought 12% sodium hypochlorite for subdivision use.
1
From Japan
On 2010-10-28 16:02:26
A crack occurs in the cap without holding the first one half year. I happened to think that I happened to buy again, but this time cracks occurred in the cap in the fourth month. It is a thing with an exclusive washing bottle, but it is a product with a shorter use period to the worst.
This review is about item#02935107.