Buy more than* S$200* and get FREE SHIPPING

  • Drug Identication Safety Washing Bottle

Drug Identication Safety Washing Bottle 2425-1002

1.00 (1)
Item.#
02935064
Mfr.#
2425-1002
Package Qty.
1PC
Ship pack of
1
16.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
LDPE (low density polyethylene)
Chemical Name
Ethanol
Scale
None
TGK Product Number
602-21-63-07
Ignition Point (deg C)
38or less
Materials (cap)
PP
Bore Diameter (phi mm)
28
Capacity (mL)
1000
Against Biometric Risk
Usually
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
12 percent sodium hypochlorite, was purchased in order to subdivide use.
1
From Japan
On 2010-10-28 16:02:26
Without having one eye is half a year, cracks in the cap. I think that it happens, cracking occurs in the cap was purchased again, but this time in 4 months. Only wash bottle with the thing, but it is a short item of the period of use to the extent of the worst.
This review is about item#02935107.