Buy more than* S$200* and get FREE SHIPPING

  • Drug Identication Safety Washing Bottle

Drug Identication Safety Washing Bottle 2425-1004

1.00 (1)
Item.#
02935082
Mfr.#
2425-1004
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
LDPE (low density polyethylene)
Ignition Point (deg C)
38or less
Chemical Name
Iso propanol
Scale
None
TGK Product Number
602-21-63-09
Against Biometric Risk
Somewhat dangerous
Materials (cap)
PP
Bore Diameter (phi mm)
28
Capacity (mL)
1000
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
12 percent sodium hypochlorite, was purchased in order to subdivide use.
1
From Japan
On 2010-10-28 16:02:26
Without having one eye is half a year, cracks in the cap. I think that it happens, cracking occurs in the cap was purchased again, but this time in 4 months. Only wash bottle with the thing, but it is a short item of the period of use to the extent of the worst.
This review is about item#02935107.