Buy more than* S$200* and get FREE SHIPPING

  • Drug Identication Safety Washing Bottle

Drug Identication Safety Washing Bottle 2425-1005

3.00 (3)
Item.#
02935091
Mfr.#
2425-1005
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Material (Body)
LDPE (low density polyethylene)
Scale
None
TGK Product Number
602-21-63-10
Ignition Point (deg C)
Non flammability
Chemical Name
Distilled water
Bore Diameter (phi mm)
28
Capacity (mL)
1000
Against Biometric Risk
Usually
Materials (cap)
PP
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-12-27 21:01:25
It seems to be very robust and durable, we plan to purchase more than one in the future.
This review is about item#2935046.
Washing Acetone dispensing
3
From Japan
On 2017-10-27 19:11:04
A wash bottle is necessary to use a small amount for cleaning but it is easy to distinguish from ethanol and pure water. Just because it does not correspond to the temperature change, I sometimes come from my mouth.
This review is about item#2935012.
I bought 12% sodium hypochlorite for subdivision use.
1
From Japan
On 2010-10-28 16:02:26
A crack occurs in the cap without holding the first one half year. I happened to think that I happened to buy again, but this time cracks occurred in the cap in the fourth month. It is a thing with an exclusive washing bottle, but it is a product with a shorter use period to the worst.
This review is about item#02935107.