Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Cord Heater

Waterproof Cord Heater -

Item.#
02937216
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
64.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
2.5
Cold-Resistance Heat-Resistant Temperature (deg C)
-60 to +200
Length (m)
1
Lead Wire
With 1m double-sided lead wire
Power Source (AC)
100V 50 / 60Hz (cut lead wire edges)
Withstand Voltage
After 60 minutes underwater 2000 V/3 seconds
Material
Silicon rubber
Electric Heat Capacity (W)
30
TGK Product Number
603-60-69-02
Maximum Temperature (Degree C)
Regular 180
Insulation Resistance (Mohm)
After 60 minutes underwater DC500-100 above