Buy more than* S$200* and get FREE SHIPPING

  • Flexible Ribbon Heater Plug

Flexible Ribbon Heater Plug 603-60-81-03

1.00 (1)
Item.#
02937383
Mfr.#
603-60-81-03
Package Qty.
1PC
Ship pack of
1
94.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
400
Fabric
Glass cloth fiber
Electric Heat Capacity (W)
100
Lead Wire
One end leads, with plug outlet
Power (V)
AC100
Heater Dimensions (mm)
20x2000
TGK Product Number
603-60-81-03
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Test equipment gas line warming
1
From Japan
On 2017-03-01 18:04:45
It took a month to ship. When ordering it was shipped after 6 days ... When finally reaching and trying to use it was not fitted with one metal fitting in the included connector body (100V female connector)! I was surprised to think for a moment whether it was a heater that can be used with one terminal. Well I can not do that so I ran into my home center and it got me to buy it. It takes time to put a claim and send it, so it can not be helped. If the product can not be used properly with this, it may be seriously bad (lol)
This review is about item#2938485.