Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insulation Glass Cloth

Insulation Glass Cloth 603-87-20-01

5.00 (1)
Item.#
02939124
Mfr.#
603-87-20-01
Package Qty.
1Sheet
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weave
Twill
Normal Temperature (deg C)
+400
TGK Product Number
603-87-20-01
Dimension (mm)
1000x1000
Thickness (mm)
0.25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for muffler cover of machine with soundproof type engine
5
From Japan
On 2015-12-21 20:11:43
I want a little more thickness, so uneasy as it is thin
This review is about item#02939133.