Buy more than* S$200* and get FREE SHIPPING

  • Psychrometer

Psychrometer Toyama formula No. II

4.00 (1)
Item.#
02940235
Mfr.#
Toyama formula No. II
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-627-01
Measurment Range (deg C)
-10 to 50
Dimension (mm)
90x30x301
TGK Product Number
614-88-22-01
Pricision (deg C)
+/-1
Weight (g)
260
Material
Body / ABS resin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For indoor humidity measurement
4
From Japan
On 2016-10-31 10:20:58
Purchased for indoor measurements, so it was old type, so it was less handled by other companies and it was Monotaro san so it was saved immediately.
This review is about item#2940235.