Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fraction Microtube Rack

Fraction Microtube Rack 615-23-31-02

by TOHO
3.50 (2)
Item.#
02940987
Mfr.#
615-23-31-02
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
11
Color
Blue
TGK Product Number
615-23-31-02
Specification
Holds 80
Material
PP (polypropylene)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Storage
2
From Japan
On 2018-03-13 15:47:42
Although making is certain, there seemed to be some error in the depth and direction of the hole
This review is about item#2940996.
Chew Black
5
From Japan
On 2017-10-02 11:57:17
I am happy that it is easier to insert in an appropriate hole size.
This review is about item#2940971.