|
Fraction Microtube Rack 615-23-31-05
(2)
- Item.#
- 02941014
- Mfr.#
- 615-23-31-05
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Hole Diameter (phi mm)
- 11
- Color
- Red
- TGK Product Number
- 615-23-31-05
- Specification
- Holds 80
- Material
- PP (polypropylene)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Storage
From Japan
On 2018-03-13 15:47:42
Although making is certain, there seemed to be some error in the depth and direction of the hole
Chew Black
From Japan
On 2017-10-02 11:57:17
I am happy that it is easier to insert in an appropriate hole size.