Buy more than* S$200* and get FREE SHIPPING

  • Fraction Microtube Rack

Fraction Microtube Rack 615-23-31-07

by TOHO
5.00 (1)
Item.#
02941032
Mfr.#
615-23-31-07
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
11
Material
PP (polypropylene)
Specification
Holds 80
Color
Yellow
TGK Product Number
615-23-31-07
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chew Black
5
From Japan
On 2017-10-02 11:57:17
I am happy that it is easier to insert in an appropriate hole size.
This review is about item#2940971.