Buy more than* S$200* and get FREE SHIPPING

  • Micro Test Tube 0.5Ml

Micro Test Tube 0.5Ml 615-23-31-85

by TOHO
3.00 (2)
Item.#
02941434
Mfr.#
615-23-31-85
Package Qty.
1Box(500PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Capacity (mL)
0.5
Scale
Yes
Color
Blue
Material
PP (polypropylene)
1 Scale (mL)
0.1,0.2,0.5
TGK Product Number
615-23-31-85
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Mixing reagents
1
From Japan
On 2017-12-18 17:09:23
The thickness of the tube bottom is not uniform. (The resin is broken.) In addition, when sterilized (120 ℃), the lid will be opened without permission. (Some things will not open) Depending on the purpose of use there is a problem so be careful.
This review is about item#2941391.
Perfume · fragrance oil subdivision
5
From Japan
On 2015-01-29 16:51:22
Until now we were making perfume samples by subdividing them into glass screw bottles and polypropylene atomizers but this is overwhelmingly cheap unit price - there is less danger of breakage than glass - leaks, so it will be leaked purely · If it is sample application for transportation, it is considerably costly. From now on, I feel that this container will become standard as a perfume · perfume oil subdivision container.
This review is about item#2941391.