Buy more than* S$200* and get FREE SHIPPING

  • Labeling Tape, Width 13mm

Labeling Tape, Width 13mm 615-55-90-03

5.00 (1)
Item.#
02941881
Mfr.#
615-55-90-03
Package Qty.
1PC
Ship pack of
1
10.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
12.7
Remarks
Tape dispenser sold separately
TGK Product Number
615-55-90-03
Tape Width (mm)
13
Color
Green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As compartment display
5
From Japan
On 2016-10-10 19:03:37
Adhesive strength, is very good. It was used in the iron plate.
This review is about item#2941863.