Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Labeling Tape, Width 13mm

Labeling Tape, Width 13mm 615-55-90-07

5.00 (1)
Item.#
02941924
Mfr.#
615-55-90-07
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
12.7
Remarks
Tape dispenser sold separately
TGK Product Number
615-55-90-07
Tape Width (mm)
13
Color
Pink
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a section display
5
From Japan
On 2016-10-10 19:03:37
Adhesion is very good. I used it for iron plate.
This review is about item#2941863.