Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Labeling Tape, Width 13mm
  • Labeling Tape, Width 13mm
  • Labeling Tape, Width 13mm

Labeling Tape, Width 13mm 615-55-90-10

5.00 (1)
Item.#
02941933
Mfr.#
615-55-90-10
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Tape Length (m)
12.7
Color
Κ
Tape Width (mm)
13
TGK Product Number
615-55-90-10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a section display
5
From Japan
On 2016-10-10 19:03:37
Adhesion is very good. I used it for iron plate.
This review is about item#2941863.