Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Labeling Tape, Width 20mm
  • Labeling Tape, Width 20mm
  • Labeling Tape, Width 20mm

Labeling Tape, Width 20mm 615-55-90-23

Item.#
02942046
Mfr.#
615-55-90-23
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Tape Length (m)
12.7
Color
Green
Tape Width (mm)
20
TGK Product Number
615-55-90-23