Buy more than* S$200* and get FREE SHIPPING

  • Labeling Tape, Width 20mm

Labeling Tape, Width 20mm 615-55-90-24

Item.#
02942055
Mfr.#
615-55-90-24
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Tape Length (m)
12.7
Color
Red
Remarks
Tape dispenser sold separately
Tape Width (mm)
20
TGK Product Number
615-55-90-24