Buy more than* S$200* and get FREE SHIPPING

  • Safety Work Gloves

Safety Work Gloves No2 with PVC anti-slipping

Item.#
02944277
Mfr.#
No2 with PVC anti-slipping
Package Qty.
1Pair
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Gauge Number
7
Middle Finger Length (cm)
9
Specification/Size (mm)
ShiobiNamera stop with
Model Number
EGG-4
Palm Width (cm)
9 to 11
Overall Length (cm)
24
Type
No.2
TGK Product Number
617-87-18-02