Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Beaker

Stainless Steel Beaker 634-32-02-06

Item.#
02944934
Mfr.#
634-32-02-06
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel SUS304
Capacity (mL)
100
TGK Product Number
634-32-02-06
Scale
None
Cylinder Diameter x Height (phi mm x mm)
50x70
Thickness (mm)
1