Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Beaker

Stainless Steel Beaker 634-32-02-13

Item.#
02944961
Mfr.#
634-32-02-13
Package Qty.
1PC
Ship pack of
1
93.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel SUS304
Cylinder Diameter x Height (phi mm x mm)
80x130
Thickness (mm)
1.2
Scale
None
TGK Product Number
634-32-02-13
Capacity (mL)
500