Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Beaker

Stainless Steel Beaker 634-32-02-16

Item.#
02944977
Mfr.#
634-32-02-16
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel SUS304
Cylinder Diameter x Height (phi mm x mm)
105x148
Thickness (mm)
1.2
Scale
None
TGK Product Number
634-32-02-16
Capacity (mL)
1000