Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Beaker

Stainless Steel Beaker 634-32-02-19

Item.#
02944995
Mfr.#
634-32-02-19
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Material
Stainless steel SUS304
Capacity (mL)
3000
TGK Product Number
634-32-02-19
Scale
None
Cylinder Diameter x Height (phi mm x mm)
150x200
Thickness (mm)
1.2